Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, SS, 2g, Cylinder
Mfr # 12501TR
Zoro # G5731521
original price:
$62.39
21% off
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Style Cylinder
- Finish Satin
- Calibration Weight Material Stainless Steel
- Calibration Tolerance 1.1 mg
- Calibration Weight Compliance Agency ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12501TR
- Zoro # G5731521
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.282 in |
Overall Length | 0.281 in |
Details
Item | Calibration Weight |
Calibration Weight Style | Cylinder |
Finish | Satin |
Calibration Weight Material | Stainless Steel |
Calibration Tolerance | 1.1 mg |
Calibration Weight Compliance Agency | ASTM |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Class | 5 |
Weight Style | Cylinder |
Class | F |
Measurement Type | Metric |
Compliance | NIST |
Nominal Mass | 2 g |
Calibration Certificate | Traceable - Accredited |
Number of Pieces | 1 |
Material | Stainless Steel |
Description
Calibration Weight, Nominal Mass 2 g, Calibration Weight Class 5, Calibration Certificate Traceable - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 0.282 in, Overall Length 0.281 in, Calibration Tolerance 1.1 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU RED Front-Load Enclosed Wire Mesh Horizontal Document Organizer, 6 Section, Letter-Size, Matte Black (TR57565-CC)
- TEACHER CREATED RESOURCES Magnetic Foam - Small Lowercase Letters, 55 pcs, PK5 (20623)
- DAHLE Dahle 705 Shredder Bags, PK100 (20725)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Asian Girl (31056)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Painted (12876)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 250 lb., Painted (12892TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 lb. Nominal Mass (12844TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Stainless Steel (12898)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg, Stainless Steel (12569TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, 200g, SS (82640CA)
- Rice Lake Weighing Systems Shipping & Packing Scales