Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, SS, 2g, Cylinder
Mfr # 12501
Zoro # G5729035
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Compliance Agency ASTM
- Calibration Certificate No Certificate
- Calibration Weight Class 5
- Calibration Weight Material Stainless Steel
- Calibration Weight Style Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12501
- Zoro # G5729035
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.282 in |
Overall Length | 0.281 in |
Details
Calibration Weight Compliance Agency | ASTM |
Calibration Certificate | No Certificate |
Calibration Weight Class | 5 |
Calibration Weight Material | Stainless Steel |
Calibration Weight Style | Cylinder |
Finish | Satin |
Material | Stainless Steel |
Weight Style | Cylinder |
Measurement Type | Metric |
Calibration Tolerance | 1.1 mg |
Item | Calibration Weight |
Number of Pieces | 1 |
Compliance | NIST |
Nominal Mass | 2 g |
Class | F |
Item - Calibration Weights | Calibration Weight |
Description
Calibration Weight, Nominal Mass 2 g, Calibration Weight Class 5, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 0.282 in, Overall Length 0.281 in, Calibration Tolerance 1.1 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 20" x 20" x 16", Kraft, 10/Bundle (22XM48)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Gloss (85517)
- UNI-PAINT Permanent Marker, Broad Chisel Tip, White (63743)
- PENTEL Pen, Energel Nv, Med, Blue, PK12 (BL27C)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Stainless Steel (12897)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 1 lb., Painted (10156)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 50g, Cylinder (12527)
- RICE LAKE WEIGHING SYSTEMS Mounting Plates Set, 2000 - 10,000 lb, PK2 (75819)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 50mg, Polished (80474CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 5lb, Slotted (12852)
- OHAUS Calibration Weight Set, 500 to 1mg (80850110)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories