Shop All Calibration Weights
Rice Lake Weighing Systems
Calibration Weight, SS, 20g, Cylinder
Mfr # 12523
Zoro # G5836652
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Tolerance 4.00 mg
- Weight Style Cylinder
- Calibration Weight Material 303 Stainless Steel
- Overall Height 0.615"
- Calibration Certificate No Certificate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12523
- Zoro # G5836652
- Country of Origin United States
- Category Calibration Weights
Dimensions
Overall Height | 0.615" |
Overall Length | 0.583" |
Details
Calibration Tolerance | 4.00 mg |
Weight Style | Cylinder |
Calibration Weight Material | 303 Stainless Steel |
Calibration Certificate | No Certificate |
Number of Pieces | 1 |
Compliance | NIST |
Calibration Weight Compliance Agency | NIST |
Measurement Type | Metric |
Class | F |
Finish | Satin |
Item | Calibration Weight |
Item - Calibration Weights | Calibration Weight |
Material | Stainless Steel |
Nominal Mass | 20 g |
Calibration Weight Style | Cylinder |
Calibration Weight Class | 5 |
Description
Calibration Weight, Nominal Mass 20 g, Calibration Weight Class 5, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS $PENCIL COMPASSDIVIDER-SCRIBE (GN842)
- MELISSA & DOUG Wooden Magnetic Matching Picture Game (9918)
- C-LINE PRODUCTS Name Tent Holder, Heavyweight, 11-1/6"x4-5/16", 25/BX, Clear (CLI87507)
- TEACHER CREATED RESOURCES Home Sweet Classroom Cursive Mini Bulletin Board Set (TCR8884)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 5g Cylindrical Weight, Stainless Steel, ASTM Class 5 with NVLAP Certificate - 12503TC (12503TC)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 lb., Painted (12839)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10kg Nominal Mass (12567TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg Nominal Mass (12771)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 25kg Nominal Mass (12775)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2kg, Cylinder (12515TR)
- UNITED SCIENTIFIC Hexagonal Mass, 1000G (WHX1000)
- Rice Lake Weighing Systems Calibration Weights