Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, SS, 200g, Cylinder
Mfr # 12509TR
Zoro # G7496307
product price: $94.45
/ea
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 1.629 in
- Calibration Certificate Accredited
- Compliance NIST
- Weight Style Cylinder
- Calibration Weight Class 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12509TR
- Zoro # G7496307
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 1.629 in |
Overall Length | 1.172 in |
Details
Calibration Certificate | Accredited |
Compliance | NIST |
Item | Calibration Weight |
Weight Style | Cylinder |
Calibration Weight Class | 5 |
Finish | Satin |
Calibration Weight Style | Cylinder |
Calibration Weight Material | 303 Stainless Steel |
Class | F |
Number of Pieces | 1 |
Material | Stainless Steel |
Calibration Weight Compliance Agency | NIST |
Calibration Tolerance | 40.0 mg |
Nominal Mass | 200 g |
Item - Calibration Weights | Calibration Weight |
Measurement Type | Metric |
Description
Calibration Weight, Nominal Mass 200 g, Calibration Weight Class 5, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Versa-Pak„¢ Cellulose Wadding Dispenser Pack, Perforated at 12", 12"W x 200'L, Kraft (KIMDIS12)
- BARSKA Cash Box, Compartments 6, 4-1/16 in. H (CB11792)
- SMARTGAMES Color Code™ Puzzle Game (090US)
- POLAR PLUS Security Truck Seals, Navy, PK1000 (STO-C915M4)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10g, Polished (82645CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 12 oz., Cast Iron (10185)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 2 lb., Painted (10158)
- RICE LAKE WEIGHING SYSTEMS Secondary Remote Display, 3" L, 6" W (174784)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Painted (12874)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 1g, Polished (82649CA)
- EAGLE THERMOPLASTICS Weighing/Drying Pan, 1/4 In. D, PK50 (D-123)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories