Shop All Calibration Weights
Rice Lake Weighing Systems
Calibration Weight, SS, 200g, Cylinder
Mfr # 12509
Zoro # G7599112
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Tolerance 40.00 mg
- Compliance NIST
- Calibration Weight Style Cylinder
- Calibration Weight Material 303 Stainless Steel
- Calibration Certificate No Certificate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12509
- Zoro # G7599112
- Country of Origin United States
- Category Calibration Weights
Dimensions
Overall Height | 1.629" |
Overall Length | 1.172" |
Details
Calibration Tolerance | 40.00 mg |
Compliance | NIST |
Calibration Weight Style | Cylinder |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Material | 303 Stainless Steel |
Calibration Certificate | No Certificate |
Calibration Weight Class | 5 |
Item | Calibration Weight |
Material | Stainless Steel |
Weight Style | Cylinder |
Number of Pieces | 1 |
Class | F |
Nominal Mass | 200 g |
Finish | Satin |
Measurement Type | Metric |
Calibration Weight Compliance Agency | NIST |
Description
Calibration Weight, Nominal Mass 200 g, Calibration Weight Class 5, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Blue, 2000/Case (PBT12B)
- HP Toner Cartridge, Yellow (CE742A)
- ACCUFORM Tape and Label Dispenser, Acrylic, Clear (HLS801)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., White, 36/Case (T90222W)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 500g, Cylinder (12511)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 20lb Grip Handle Weight, Cast Iron, ASTM Class 5 with Traceable Certificate - 12870TC (12870TC)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 25 lb. Nominal Mass (12833TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg Nominal Mass (12771)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2kg, Cylinder (12515TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 25 lb. Nominal Mass (12833)
- UNITED SCIENTIFIC Basic Hooked Weight Set Of 10, Stainless (WHSET10)
- Rice Lake Weighing Systems Calibration Weights