Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, SS, 1g, Cylinder
Mfr # 12499
Zoro # G5635594
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance NIST
- Calibration Certificate No Certificate
- Weight Style Cylinder
- Class F
- Calibration Weight Style Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12499
- Zoro # G5635594
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.218 in |
Overall Height | 0.234 in |
Details
Compliance | NIST |
Calibration Certificate | No Certificate |
Weight Style | Cylinder |
Class | F |
Calibration Weight Style | Cylinder |
Finish | Satin |
Calibration Weight Class | 5 |
Calibration Tolerance | 0.9 mg |
Nominal Mass | 1 g |
Material | Stainless Steel |
Item | Calibration Weight |
Calibration Weight Material | Stainless Steel |
Measurement Type | Metric |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Compliance Agency | ASTM |
Number of Pieces | 1 |
Description
Calibration Weight, Nominal Mass 1 g, Calibration Weight Class 5, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 0.234 in, Overall Length 0.218 in, Calibration Tolerance 0.9 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Asstd Color, PK12 (24800)
- ZORO SELECT 8-1/2" x 11" Butterfly Clipboard, Brown (49Z238)
- BETTER OFFICE PRODUCTS Standard Staples, 26/6, 1/4in. Chisel Point, Fits Standard Staplers, 10 Pk/5,000, 10PK (00321)
- QUARTET Adjustable Single-Pedestal Magnetic Letter Board, 24 x 18, Black, Gray Frame (7921M)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- RICE LAKE WEIGHING SYSTEMS Rechargeable Battery, 4 In. L, 3 In. W (108516)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10mg, Polished (80477CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Painted (12876)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Stainless Steel (12899)
- RICE LAKE WEIGHING SYSTEMS Mounting Plates Set, 2000 - 10,000 lb, PK2 (75819)
- BRECKNELL PS2000 Mat kit w/hardware (816965007080)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories