Shop All Calibration Weights
Rice Lake Weighing Systems
Calibration Weight, SS, 10g, Cylinder
Mfr # 12505
Zoro # G5776443
original price:
$40.63
26% off
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.592"
- Nominal Mass 10 g
- Calibration Weight Class 5
- Calibration Weight Material 303 Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12505
- Zoro # G5776443
- Country of Origin United States
- Category Calibration Weights
Dimensions
Overall Height | 0.592" |
Overall Length | 0.422" |
Details
Item - Calibration Weights | Calibration Weight |
Nominal Mass | 10 g |
Calibration Weight Class | 5 |
Calibration Weight Material | 303 Stainless Steel |
Material | Stainless Steel |
Weight Style | Cylinder |
Calibration Certificate | No Certificate |
Number of Pieces | 1 |
Item | Calibration Weight |
Calibration Weight Style | Cylinder |
Calibration Tolerance | 2.00 mg |
Finish | Satin |
Class | F |
Calibration Weight Compliance Agency | NIST |
Measurement Type | Metric |
Compliance | NIST |
Description
Calibration Weight, Nominal Mass 10 g, Calibration Weight Class 5, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER Refill Ink, for ClassiX pre-inked stamps, 2 oz Bottle, Black (XST40712)
- UNIVERSAL ONE Top Tab File Folder, 1/3, First, PK100 (UNV12121)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Game Board Squares (91059)
- BAND-IT Bracket, 1/2 In., PK25 (GRD315)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2kg, Cylinder (12515TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg Nominal Mass (12771)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb. Nominal Mass (12870)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 lb. Nominal Mass (12862)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 20lb Grip Handle Weight, Cast Iron, ASTM Class 5 with Traceable Certificate - 12870TC (12870TC)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 1kg, Cylinder (12513)
- KIPP Grippers And Inserts Round D2=16, L3=12, Form:P Pearl-like, Stainless Polyurethane Surface, (K0385.16126)
- Rice Lake Weighing Systems Calibration Weights