Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, SS, 100g, Cylinder
Mfr # 12507TR
Zoro # G7499423
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Calibration Weight Style Cylinder
- Calibration Certificate Accredited
- Calibration Weight Material 303 Stainless Steel
- Weight Style Cylinder
- Calibration Weight Compliance Agency NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12507TR
- Zoro # G7499423
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 1.165" |
Overall Length | 0.985" |
Details
Calibration Weight Style | Cylinder |
Calibration Certificate | Accredited |
Calibration Weight Material | 303 Stainless Steel |
Weight Style | Cylinder |
Calibration Weight Compliance Agency | NIST |
Calibration Weight Class | 5 |
Calibration Tolerance | 20.00 mg |
Measurement Type | Metric |
Finish | Satin |
Item - Calibration Weights | Calibration Weight |
Material | Stainless Steel |
Compliance | NIST |
Item | Calibration Weight |
Nominal Mass | 100 g |
Number of Pieces | 1 |
Class | F |
Description
Calibration Weight, Nominal Mass 100 g, Calibration Weight Class 5, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 1/4" x 2 1/8", Manila, 1000/Case (G10043)
- NORTECH Static Conductive Standard (N653)
- AVERY Avery® WeatherProof™ Mailing Labels with TrueBlock® Technology for Laser Printers 5520, 1" x 2-5/8", 1500PK (AVE5520)
- DATACARD ID Card Printer, Gray/Purple, Single-Sided (525301-001)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10g, Polished (82645CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 0.5 lb., Painted (10152)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 1 lb., Painted (10168)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, For Use With IPC Dietary Scal (75473)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1kg, Satin (12744TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Painted (12874)
- OHAUS Calibration Weight Set, 1 to 2000g, 15Pces (80850116)
- Rice Lake Weighing Systems Shipping & Packing Scales