Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, SS
Mfr # 11901MV
Zoro # G6825515
product price: $1,418.99
/ea
Free Shipping & Returns
$1,418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case, Glove, Tweezer
- Class 2
- Calibration Weight Compliance Agency ASTM
- Number of Pieces 4
- Calibration Weight Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 11901MV
- Zoro # G6825515
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Includes | Case, Glove, Tweezer |
Class | 2 |
Calibration Weight Compliance Agency | ASTM |
Number of Pieces | 4 |
Item - Calibration Weights | Calibration Weight Kit |
Calibration Weight Material | Stainless Steel |
Calibration Certificate | Non-Accredited |
Nominal Mass | 100g to 1mg |
Calibration Weight Style | Cylinder and Leaf |
Measurement Type | Metric |
Compliance | ASTM |
Material | Stainless Steel |
Item | Calibration Weight Kit |
Calibration Weight Class | 2 |
Finish | polished |
Description
Calibration Weight Kit, Nominal Mass 100g to 1mg, Calibration Weight Class 2, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Tweezer, Number of Pieces 4, Finish Polished, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFELOK Deposit Bag, 9 x 12, 2 mil Thick, Plastic, White/Gray, PK100 (585089)
- PARTNERS BRAND Gaylord Bottom, 48" x 24" x 28", Kraft, 5/Bundle (GL482428)
- GHENT Display Rail, 60", L (H60-SS)
- EPSON Premium Matte Presentation Paper, PK50 (S041260)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Stainless Steel (12898)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- RICE LAKE WEIGHING SYSTEMS Rechargeable Battery, 4 In. L, 3 In. W (108516)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, Metric, 2000g-1mg (12534)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 x 5 lb., Painted (10160)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, 3 In. H, 3 In. L, 3 In. W (108518)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Stainless Steel (12899)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories