Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, SS, 100g to 1g
Mfr # 12191CA
Zoro # G5626485
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Compliance Agency ASTM
- Number of Pieces 9
- Calibration Certificate Statement of Accuracy
- Material Stainless Steel
- Calibration Weight Class 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12191CA
- Zoro # G5626485
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Calibration Weight Compliance Agency | ASTM |
Number of Pieces | 9 |
Calibration Certificate | Statement of Accuracy |
Material | Stainless Steel |
Calibration Weight Class | 4 |
Calibration Weight Material | Stainless Steel |
Finish | polished |
Calibration Weight Style | Cylinder |
Nominal Mass | 100g to 1g |
Weight Style | Cylinder |
Compliance | ASTM |
Item | Calibration Weight Kit |
Includes | Case, Glove, Tweezer |
Measurement Type | Metric |
Class | 4 |
Item - Calibration Weights | Calibration Weight Kit |
Description
Calibration Weight Kit, Nominal Mass 100g to 1g, Calibration Weight Class 4, Calibration Certificate Statement of Accuracy, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Tweezer, Number of Pieces 9, Finish Polished, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL Index Dividers 11 x 17", Assorted Colors, Pk5 (84250)
- SCOTCH Scissors, 8", Red/Gray (1428)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk100 (5ZW42)
- U BRANDS Heavy-Duty Board Magnets, Circles, Blue, 0.75", PK20 (5143U0-120)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- RICE LAKE WEIGHING SYSTEMS Rechargeable Battery, 4 In. L, 3 In. W (108516)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 5g, Cylinder (12503)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Painted (12828)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 1 lb., Painted (10168)
- QORPAK Weigh Dish, 70mm, PK1000 (MET-03106)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories