Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, SS, 100g-1mg, Leaf
Mfr # 12457MV
Zoro # G6801356
product price: $1,480.99
/ea
Free Shipping & Returns
$1,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 21
- Measurement Type Metric
- Calibration Weight Class 1
- Material Stainless Steel
- Finish polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12457MV
- Zoro # G6801356
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Number of Pieces | 21 |
Measurement Type | Metric |
Item - Calibration Weights | Calibration Weight Kit |
Calibration Weight Class | 1 |
Item | Calibration Weight Kit |
Material | Stainless Steel |
Finish | polished |
Weight Style | Leaf |
Includes | Case, Glove, Tweezer |
Compliance | ASTM |
Calibration Weight Compliance Agency | ASTM |
Calibration Certificate | Non-Accredited |
Nominal Mass | 100g to 1mg |
Calibration Weight Material | Stainless Steel |
Class | 1 |
Calibration Weight Style | Leaf |
Description
Calibration Weight Kit, Nominal Mass 100g to 1mg, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Tweezer, Number of Pieces 21, Finish Polished, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Multi Paper, 11 x 17 In, PK500 (HAM102541)
- PARTNERS BRAND Jumbo Mailing Tubes, 5" x 60", Kraft, 15/Case (P5060KHD)
- SCHOLASTIC Another Way to Say... Mini Bulletin Board Set (9781338344950)
- SPRICHARDS Sprichards CNMP23DHV3 P23-Dhv-3 Printing Calculator With Double Check Function; Tax Calculation And Currency Conversion (CNMP23DHV3)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 7 oz., Cast Aluminium (10188)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., SS (12896)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 50mg, Polished (80474CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1kg, Satin (12744TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 1 lb., Painted (10168)
- GLOBAL INDUSTRIAL Replacement Platform to Display Cable 16.4'L (RP4007)
- Rice Lake Weighing Systems Shipping & Packing Scales