Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 5mg, Polished
Mfr # 80478NV
Zoro # G5567125
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.134 in
- Calibration Weight Compliance Agency ASTM
- Calibration Weight Class 2
- Material Stainless Steel
- Includes Vial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 80478NV
- Zoro # G5567125
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.134 in |
Overall Width | 0.137 in |
Overall Height | 0.065 in |
Details
Calibration Weight Compliance Agency | ASTM |
Calibration Weight Class | 2 |
Material | Stainless Steel |
Includes | Vial |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Style | Leaf |
Item | Calibration Weight Set |
Calibration Certificate | NVLAP - Accredited |
Nominal Mass | 5 mg |
Weight Style | Leaf |
Calibration Tolerance | 0.014 mg |
Class | 2 |
Compliance | ASTM |
Calibration Weight Material | Stainless Steel |
Measurement Type | Metric |
Finish | polished |
Number of Pieces | 1 |
Description
Calibration Weight, Nominal Mass 5 mg, Calibration Weight Class 2, Calibration Certificate NVLAP - Accredited, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Vial, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.065 in, Overall Length 0.134 in, Overall Width 0.137 in, Calibration Tolerance 0.014 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Notebook, 8""X5, 5/Pk (REDA85)
- SCHOOL SMART SCISSORS STUDENT 6 1/4 IN POINTED PACK OF 12 PK (086343)
- BRADY BradyPrinter i7100 Accessory Cutter, NG, Guillotine Standard (151153)
- INNOVERA Remanufactured E310DW (E310) High-Yield Toner, 2600 Page-Yield, Black (IVRD310)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, SS, 2mg, Leaf (80480CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 1g, Polished (82649CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Painted (12876)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 1 lb., Painted (10168)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., SS (12896)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 50mg, Polished (80474CA)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories