Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 5g, Polished
Mfr # 82646MV
Zoro # G5786435
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Class 2
- Measurement Type Metric
- Overall Height 0.573 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 82646MV
- Zoro # G5786435
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.573 in |
Overall Length | 0.372 in |
Details
Number of Pieces | 1 |
Class | 2 |
Measurement Type | Metric |
Material | Stainless Steel |
Calibration Weight Compliance Agency | ASTM |
Item | Calibration Weight |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Material | Stainless Steel |
Weight Style | Cylinder |
Compliance | ASTM |
Calibration Tolerance | 0.054 mg |
Calibration Certificate | Non-Accredited |
Calibration Weight Style | Cylinder |
Calibration Weight Class | 2 |
Finish | polished |
Nominal Mass | 5 g |
Includes | Case, Glove |
Description
Calibration Weight, Nominal Mass 5 g, Calibration Weight Class 2, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.573 in, Overall Length 0.372 in, Calibration Tolerance 0.054 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Vertical Pop-up Note Dispenser, 3" x 3", White (ABS330W)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Color: White (243C)
- AVERY Dividers, Index, Sidetab, E 25PK (AVE01405)
- MEASURETEK Digital Compact Bench Scale 6kg/12 lb. Capacity (GGS_42962)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 1 lb., Painted (10156)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Painted (12876)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, Metric, 2000g-1mg (12534)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 2 lb., Painted (10158)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 7 oz., Cast Aluminium (10188)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 8 oz., Stainless Steel (12900)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 5lb, Slotted (12852)
- Rice Lake Weighing Systems Shipping & Packing Scales