Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 50mg, Polished
Mfr # 80474CA
Zoro # G5653593
original price:
$45.25
27% off
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Compliance Agency ASTM
- Calibration Weight Style Leaf
- Calibration Tolerance 0.014 mg
- Nominal Mass 50 mg
- Finish polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 80474CA
- Zoro # G5653593
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.1 in |
Overall Length | 0.19 in |
Overall Width | 0.105 in |
Details
Item | Calibration Weight Set |
Calibration Weight Compliance Agency | ASTM |
Calibration Weight Style | Leaf |
Calibration Tolerance | 0.014 mg |
Nominal Mass | 50 mg |
Finish | polished |
Class | 2 |
Number of Pieces | 1 |
Item - Calibration Weights | Calibration Weight |
Measurement Type | Metric |
Calibration Weight Class | 2 |
Includes | Vial |
Compliance | ASTM |
Material | Stainless Steel |
Calibration Weight Material | Stainless Steel |
Calibration Certificate | Statement of Accuracy |
Weight Style | Leaf |
Description
Calibration Weight, Nominal Mass 50 mg, Calibration Weight Class 2, Calibration Certificate Statement of Accuracy, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Vial, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.1 in, Overall Length 0.19 in, Overall Width 0.105 in, Calibration Tolerance 0.014 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Bifold Wall Mount. Inside Dimension: 6.125"W, PK10 (252329)
- LEARNING RESOURCES Primary Science Sensory Tubes, PK4 (2445)
- BAZIC PRODUCTS 16in. Basic Backpack, Gray, 2PK (1041)
- AVERY Permanent Glue Stic, 0.26 oz, Applies White, Dries Clear (00166)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 2 lb., Painted (10158)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 x 5 lb., Painted (10160)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2g, Cylinder (12501TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Painted (12876)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, SS, 2mg, Leaf (80480CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10mg, Polished (80477CA)
- OPTIMA SCALES Optima Scales OP-926-250 Hanging Scale - 250 lbs x 0.05 lb. (OP-926-250)
- Rice Lake Weighing Systems Shipping & Packing Scales