Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 50g, Polished
Mfr # 82642NV
Zoro # G5506347
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Compliance Agency ASTM
- Measurement Type Metric
- Overall Height 1.197 in
- Class 2
- Compliance ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 82642NV
- Zoro # G5506347
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 1.197 in |
Overall Length | 0.745 in |
Details
Calibration Weight Compliance Agency | ASTM |
Measurement Type | Metric |
Class | 2 |
Compliance | ASTM |
Calibration Weight Class | 2 |
Material | Stainless Steel |
Item - Calibration Weights | Calibration Weight |
Finish | polished |
Item | Calibration Weight Kit |
Includes | Case, Glove |
Calibration Weight Material | Stainless Steel |
Calibration Tolerance | 0.25 mg |
Calibration Certificate | NVLAP - Accredited |
Weight Style | Cylinder |
Nominal Mass | 50 g |
Calibration Weight Style | Cylinder |
Number of Pieces | 1 |
Description
Calibration Weight, Nominal Mass 50 g, Calibration Weight Class 2, Calibration Certificate NVLAP - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 1.197 in, Overall Length 0.745 in, Calibration Tolerance 0.25 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Plastic Report Cover w/Clip, Letter, Holds 30 Pages, Clear/Black, PK5 (UNV20515)
- TESTORS Flat Black Hobby Paint 0.25 oz (1149C-2)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 10", Kraft, 25/Bundle (11A737)
- NEENAH PAPER BrightsPaper, 8.5x11, Bright, 50lb, PK500 (26701)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 12 oz., Cast Iron (10185)
- RICE LAKE WEIGHING SYSTEMS Mounting Plates Set, 2000 - 10,000 lb, PK2 (75819)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 50mg, Polished (80474CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5kg, Painted (12786)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 1 lb., Painted (10168)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 100g, Cylinder (12507TR)
- OHAUS Temperature Calibration Kit, StanlssSteel (11113857)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories