Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 50g, Polished
Mfr # 82642MV
Zoro # G5731153
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Calibration Weight Style Cylinder
- Overall Length 0.745 in
- Weight Style Cylinder
- Material Stainless Steel
- Calibration Weight Compliance Agency ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 82642MV
- Zoro # G5731153
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.745 in |
Overall Height | 1.197 in |
Details
Calibration Weight Style | Cylinder |
Weight Style | Cylinder |
Material | Stainless Steel |
Item | Calibration Weight |
Calibration Weight Compliance Agency | ASTM |
Item - Calibration Weights | Calibration Weight |
Includes | Case, Glove |
Class | 2 |
Calibration Certificate | Non-Accredited |
Nominal Mass | 50 g |
Finish | polished |
Number of Pieces | 1 |
Measurement Type | Metric |
Calibration Weight Class | 2 |
Calibration Weight Material | Stainless Steel |
Compliance | ASTM |
Calibration Tolerance | 0.25 mg |
Description
Calibration Weight, Nominal Mass 50 g, Calibration Weight Class 2, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 1.197 in, Overall Length 0.745 in, Calibration Tolerance 0.25 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO LW Extra-Large Shipping Labels, 4" x 6", White, 220/Roll, PK2 (2026405)
- ZORO SELECT Corrugated Boxes, 36" x 20" x 15", Kraft, 10/Bundle (55VJ50)
- GBC Binding Spine, Wire, Twin Loop, 3/8", PK100 (9775018)
- AVERY Avery® Easy Align® Self-Laminating ID Labels, 00756, 2-5/16" x 3-5/16", Pack of 100 (7278200756)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 x 0.5 lb., Painted (10154)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., SS (12896)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10g, Polished (82645CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Stainless Steel (12899)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 5lb, Slotted (12852)
- RICE LAKE WEIGHING SYSTEMS Mounting Plates Set, 2000 - 10,000 lb, PK2 (75819)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 8 oz., Stainless Steel (12900)
- Rice Lake Weighing Systems Shipping & Packing Scales