Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 50g-10mg, SS
Mfr # 11880MV
Zoro # G7085915
product price: $1,050.99
/ea
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate Non-Accredited
- Calibration Weight Class 2
- Includes Case, Glove, Tweezer
- Calibration Weight Style Cylinder and Leaf
- Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 11880MV
- Zoro # G7085915
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Calibration Certificate | Non-Accredited |
Calibration Weight Class | 2 |
Includes | Case, Glove, Tweezer |
Calibration Weight Style | Cylinder and Leaf |
Class | 2 |
Calibration Weight Compliance Agency | ASTM |
Calibration Weight Material | Stainless Steel |
Material | Stainless Steel |
Compliance | ASTM |
Item | Calibration Weight Kit |
Nominal Mass | 50g to 10mg |
Finish | polished |
Item - Calibration Weights | Calibration Weight Kit |
Measurement Type | Metric |
Number of Pieces | 12 |
Description
Calibration Weight Kit, Nominal Mass 50g to 10mg, Calibration Weight Class 2, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Tweezer, Number of Pieces 12, Finish Polished, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Toner Cartridge, Black (CE505X)
- SPARCO Cash Box, w/ Latch Lock, 7 Cmpmnts, 11"x7-3/4"x4-3/4", Gray (SPR15501)
- ZORO SELECT 8-1/2" x 11" Clipboard 1", Yellow (21605)
- GLOBAL INDUSTRIAL Medical Chart Hanging Wall File Holder, 20 Pockets, Black (806411)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 1 lb., Painted (10156)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 1 lb., Painted (10168)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Painted (12874)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 100g, Cylinder (12507TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 100g, Polished (82641CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 50g, Cylinder (12527)
- HEATHROW SCIENTIFIC Weigh Boat, Square Medium, White, PK500 (HS1420B)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories