Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 500g, Satin
Mfr # 13274TR
Zoro # G5546073
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Style Cylinder
- Weight Style Cylinder
- Finish Satin
- Compliance ASTM
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 13274TR
- Zoro # G5546073
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 2.118 in |
Overall Length | 1.61 in |
Details
Calibration Weight Style | Cylinder |
Weight Style | Cylinder |
Finish | Satin |
Compliance | ASTM |
Material | Stainless Steel |
Includes | Case, Glove |
Calibration Weight Compliance Agency | ASTM |
Number of Pieces | 1 |
Calibration Tolerance | 10 mg |
Item - Calibration Weights | Calibration Weight |
Nominal Mass | 500 g |
Measurement Type | Metric |
Class | 4 |
Calibration Weight Material | Stainless Steel |
Calibration Certificate | Traceable - Accredited |
Calibration Weight Class | 4 |
Item | Calibration Weight Kit |
Description
Calibration Weight, Nominal Mass 500 g, Calibration Weight Class 4, Calibration Certificate Traceable - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 2.118 in, Overall Length 1.61 in, Calibration Tolerance 10 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Craft Sticks, Wood, Jumbo, 6"x3/4"x2mm, 500/BX, AST PK (PAC377602)
- FLASH FURNITURE Torched Wood Magnetic Tabletop/Hanging Chalkboard (HFKHD-GDIS-CRE8-722315-GG)
- UNIVERSAL Ballpoint Pen, Retractable, Red, PK12 (UNV189E RED)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 14", Kraft, 25/Bundle (11A746)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 7 oz., Cast Aluminium (10188)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, 3 In. H, 3 In. L, 3 In. W (108518)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, Metric, 2000g-1mg (12534)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Painted (12828)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1kg, Satin (12744TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, 200g, SS (82640CA)
- ADAM EQUIPMENT RS232 Cable, Gray, Vinyl, 5 ft. (3074010266)
- Rice Lake Weighing Systems Shipping & Packing Scales