Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 500 to 1mg
Mfr # 11838MV
Zoro # G5654817
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish polished
- Calibration Weight Style Leaf
- Class 2
- Nominal Mass 500mg to 1mg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 11838MV
- Zoro # G5654817
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 1.25 in |
Overall Width | 1.85 in |
Overall Length | 4.25 in |
Details
Material | Stainless Steel |
Finish | polished |
Item - Calibration Weights | Calibration Weight Kit |
Calibration Weight Style | Leaf |
Class | 2 |
Nominal Mass | 500mg to 1mg |
Calibration Weight Material | Stainless Steel |
Calibration Weight Class | 2 |
Item | Calibration Weight Kit |
Number of Pieces | 12 |
Compliance | ASTM |
Calibration Weight Compliance Agency | ASTM |
Includes | Case, Glove, Tweezer |
Measurement Type | Metric |
Calibration Certificate | Non-Accredited |
Weight Style | Leaf |
Description
Calibration Weight Kit, Nominal Mass 500mg to 1mg, Calibration Weight Class 2, Calibration Certificate Non-Accredited, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Tweezer, Number of Pieces 12, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 1.25 in, Overall Length 4.25 in, Overall Width 1.85 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 20" x 10" x 4", Kraft, 25/Bundle (11R424)
- BIC ReVolution Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink/Semi-Clear Barrel, PK48, 48PK (CSEM48BE)
- INNOVERA Reman Black Hi-Yield Toner, For Brother TN227, 3,000 Page-Yield (IVRTN227BK)
- GREAT PAPERS Stationery Letterhead, Navy Border, PK80 (2014024)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10g, Polished (82645CA)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, 3 In. H, 3 In. L, 3 In. W (108518)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 1lb, Slotted (12842)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg, Stainless Steel (12569TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 x 5 lb., Painted (10160)
- HEATHROW SCIENTIFIC Weigh Boat, Square Small, Black, PK500 (HS1423A)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories