Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 500 to 1mg
Mfr # 11838CA
Zoro # G5754892
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Style Leaf
- Number of Pieces 12
- Weight Style Leaf
- Calibration Weight Compliance Agency ASTM
- Calibration Weight Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 11838CA
- Zoro # G5754892
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Calibration Weight Style | Leaf |
Number of Pieces | 12 |
Weight Style | Leaf |
Calibration Weight Compliance Agency | ASTM |
Calibration Weight Material | Stainless Steel |
Calibration Weight Class | 2 |
Class | 2 |
Material | Stainless Steel |
Nominal Mass | 500mg to 1mg |
Compliance | ASTM |
Item | Calibration Weight Kit |
Measurement Type | Metric |
Item - Calibration Weights | Calibration Weight Kit |
Calibration Certificate | Statement of Accuracy |
Finish | polished |
Includes | Case, Glove, Tweezer |
Description
Calibration Weight Kit, Nominal Mass 500mg to 1mg, Calibration Weight Class 2, Calibration Certificate Statement of Accuracy, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Tweezer, Number of Pieces 12, Finish Polished, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA 15922 Pocket Calculator, Dual Power, 12-Digit LCD Display (IVR15922)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, green (15A888)
- BETTER OFFICE PRODUCTS Travel Postcards, 4in. x 6in. High Gloss, 25 Amazing Photos of National Landmarks, 50PK (64641)
- BRADY Letter Label, D, 1-1/2 in. W x 3-1/2 in. H (1550-D)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 100g, Cylinder (12507TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Painted (12876)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, SS, 2mg, Leaf (80480CA)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, 3 In. H, 3 In. L, 3 In. W (108518)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 x 0.5 lb., Painted (10154)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (700400115)
- Rice Lake Weighing Systems Shipping & Packing Scales