Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 5 lb. to 1/32 oz.
Mfr # 12615TR
Zoro # G0170208
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case, 5lb, (2) 2 lb, 1lb, 8 oz, 4 oz, 2 oz, 1 oz, 1/2 oz, 1/4 oz, 1/8 oz, 1/16 oz and (2) 1/32 oz Weights
- Calibration Weight Material Stainless Steel
- Material Stainless Steel
- Class F
- Weight Style Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12615TR
- Zoro # G0170208
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Item - Calibration Weights | Calibration Weight Kit |
Includes | Case, 5lb, (2) 2 lb, 1lb, 8 oz, 4 oz, 2 oz, 1 oz, 1/2 oz, 1/4 oz, 1/8 oz, 1/16 oz and (2) 1/32 oz Weights |
Calibration Weight Material | Stainless Steel |
Material | Stainless Steel |
Class | F |
Weight Style | Cylinder |
Calibration Weight Style | Cylinder |
Measurement Type | Avoirdupois |
Item | Calibration Weight Kit |
Calibration Weight Compliance Agency | ASTM |
Number of Pieces | 14 |
Nominal Mass | 5 lb to 1/32 oz |
Finish | Satin |
Calibration Certificate | Traceable - Accredited |
Calibration Weight Class | 5 |
Description
Calibration Weight Kit, Nominal Mass 5 lb to 1/32 oz, Calibration Weight Class 5, Calibration Certificate Traceable - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Avoirdupois, Includes Case, 5lb, (2) 2 lb, 1lb, 8 oz, 4 oz, 2 oz, 1 oz, 1/2 oz, 1/4 oz, 1/8 oz, 1/16 oz and (2) 1/32 oz Weights, Number of Pieces 14, Finish Satin, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIT Purple 1-1/8 Oz. Powder Dye (83130)
- REDIFORM Notebook, Lab, 5X5, Bk60Ct (RED43591)
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-MD T/A YELLOW100)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Yellow, Pk50 (MAGNUM YELLOW50)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5kg, Painted (12786)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Satin (12896TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Painted (12828)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 5lb, Slotted (12852)
- UNITED SCIENTIFIC Weighing Boats, 3.5" x 3.5" x 1", PK100 (UNWGHBT-3.5-PK/100)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories