Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 5 lb. to 1/32 oz.
Mfr # 12579TR
Zoro # G0170199
product price: $1,489.99
/ea
Free Shipping & Returns
$1,489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Material Stainless Steel
- Number of Pieces 20
- Material Stainless Steel
- Nominal Mass 5 lb to 1/32 oz
- Calibration Weight Class 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12579TR
- Zoro # G0170199
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Calibration Weight Material | Stainless Steel |
Item - Calibration Weights | Calibration Weight Kit |
Number of Pieces | 20 |
Material | Stainless Steel |
Nominal Mass | 5 lb to 1/32 oz |
Calibration Weight Class | 5 |
Finish | Satin |
Calibration Weight Style | Cylinder |
Calibration Certificate | Traceable - Accredited |
Measurement Type | Avoirdupois |
Weight Style | Cylinder |
Class | F |
Calibration Weight Compliance Agency | ASTM |
Includes | Case, (5) 5lb, (5) 1lb, 8 oz, 4 oz, 2 oz, 1 oz, 1/2 oz, 1/4 oz, 1/8 oz, 1/16 oz and (2) 1/32 oz Weights |
Item | Calibration Weight Kit |
Description
Calibration Weight Kit, Nominal Mass 5 lb to 1/32 oz, Calibration Weight Class 5, Calibration Certificate Traceable - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Avoirdupois, Includes Case, (5) 5lb, (5) 1lb, 8 oz, 4 oz, 2 oz, 1 oz, 1/2 oz, 1/4 oz, 1/8 oz, 1/16 oz and (2) 1/32 oz Weights, Number of Pieces 20, Finish Satin, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS INSTRUMENTS TI 89 Graphing Calc Titanium, TI89TITANIUM (89T/CLM)
- ZORO SELECT Corrugated Boxes, 7" x 5" x 4", Kraft, 25/Bundle (11K592)
- XSTAMPER Specialty Stamp, Pre-Inked Star Shape, 5/8", Red Ink (XST11309)
- BRADY LaserTab Polyamide Coated Nylon Cloth Lbls 1.437 in H x 0.8 in W White 19/PK (LAT-37-799-1)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 100g, Cylinder (12507TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 12 oz., Cast Iron (10185)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 5g, Cylinder (12503)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Painted (12828)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Satin (12896TR)
- OHAUS AC Adapter, ABS Plastic, Universal (46001802)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories