Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 2mg, Polished
Mfr # 80504CA
Zoro # G5738013
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Material Stainless Steel
- Overall Width 0.187 in
- Finish polished
- Calibration Weight Style Leaf
- Includes Vial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 80504CA
- Zoro # G5738013
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.187 in |
Overall Length | 0.085 in |
Overall Height | 0.015 in |
Details
Calibration Weight Material | Stainless Steel |
Finish | polished |
Calibration Weight Style | Leaf |
Includes | Vial |
Item - Calibration Weights | Calibration Weight |
Item | Calibration Weight Set |
Calibration Weight Class | 4 |
Calibration Certificate | Statement of Accuracy |
Class | 4 |
Measurement Type | Metric |
Nominal Mass | 2 mg |
Compliance | ASTM |
Material | Stainless Steel |
Calibration Tolerance | 0.05 mg |
Weight Style | Leaf |
Calibration Weight Compliance Agency | ASTM |
Number of Pieces | 1 |
Description
Calibration Weight, Nominal Mass 2 mg, Calibration Weight Class 4, Calibration Certificate Statement of Accuracy, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Vial, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.015 in, Overall Length 0.085 in, Overall Width 0.187 in, Calibration Tolerance 0.05 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Loose Fill, Anti-Static, 7 Cubic Feet, Pink, 1 Each (7NUTSAS)
- C-LINE PRODUCTS Pressure Sensitive Badges, HELLO my name is, Blue, 3 12 x 2 14, 100BX Set of 10 BX, 1000PK (92235-CT)
- FROGGY'S FOG 1oz. SKUNK - Scented Cologne Spray (SPR-1OZ-SKUN)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, 10 Pt., #4, 4-1/4"L x 2-1/8"W, 1000/Pack (G30041)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Painted (12823)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 oz., Stainless Steel (12902)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Painted (12876)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, For Use With IPC Dietary Scal (75473)
- RICE LAKE WEIGHING SYSTEMS Rechargeable Battery, 4 In. L, 3 In. W (108516)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 100g, Polished (82641CA)
- SPORTIME BEAM BALANCE EDUBEAM (014821)
- Rice Lake Weighing Systems Shipping & Packing Scales