Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 2kg, SS
Mfr # 82720TR
Zoro # G5816675
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Style Cylinder
- Overall Length 2.72 in
- Material Stainless Steel
- Class 4
- Compliance ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 82720TR
- Zoro # G5816675
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 2.72 in |
Overall Height | 3.36 in |
Details
Weight Style | Cylinder |
Material | Stainless Steel |
Item | Calibration Weight Kit |
Class | 4 |
Compliance | ASTM |
Calibration Weight Compliance Agency | ASTM |
Calibration Certificate | Traceable - Accredited |
Item - Calibration Weights | Calibration Weight |
Number of Pieces | 1 |
Nominal Mass | 2 kg |
Calibration Weight Style | Cylinder |
Measurement Type | Metric |
Calibration Tolerance | 40 mg |
Calibration Weight Class | 4 |
Includes | Case, Glove |
Calibration Weight Material | Stainless Steel |
Finish | polished |
Description
Calibration Weight, Nominal Mass 2 kg, Calibration Weight Class 4, Calibration Certificate Traceable - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 3.36 in, Overall Length 2.72 in, Calibration Tolerance 40 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 12", Kraft, 25/Bundle (11R266)
- MASTERVISION Magnetic Dry-Erase Board, Black MDF Frame, 18" X 24" (MM040011619)
- BROWNLINE Daily Planner, 8-1/2"x5-3/4", Red (CB389C-RED)
- PILOT Retractable Pen, Fine 0.7 mm, Black PK12 (PIL32210)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Painted (12823)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, Metric, 2000g-1mg (12534)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Stainless Steel (12897)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 x 0.5 lb., Painted (10154)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, SS, 2mg, Leaf (80480CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Painted (12874)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10mg, Polished (80477CA)
- Rice Lake Weighing Systems Shipping & Packing Scales