Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 2kg, SS
Mfr # 12952NV
Zoro # G7299896
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish polished
- Material Stainless Steel
- Nominal Mass 2 kg
- Class 1
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12952NV
- Zoro # G7299896
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 2.605 in |
Overall Height | 3.295 in |
Details
Finish | polished |
Material | Stainless Steel |
Nominal Mass | 2 kg |
Class | 1 |
Number of Pieces | 1 |
Measurement Type | Metric |
Item | Calibration Weight Kit |
Calibration Certificate | NVLAP - Accredited |
Weight Style | Cylinder |
Calibration Weight Class | 1 |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Material | Stainless Steel |
Includes | Case, Glove |
Calibration Weight Style | Cylinder |
Calibration Weight Compliance Agency | ASTM |
Compliance | ASTM |
Calibration Tolerance | 5 mg |
Description
Calibration Weight, Nominal Mass 2 kg, Calibration Weight Class 1, Calibration Certificate NVLAP - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 3.295 in, Overall Length 2.605 in, Calibration Tolerance 5 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Postal Wrapping Paper, Brown (MMM7900)
- MASTERVISION Data Cards, 1"x2", Assort Colors, PK1000 (FM1312)
- FELLOWES Laminating Pouch, Menu, 3 mil, PK25 (52011)
- ZORO SELECT ECT32 20 x 16 x 16 RSC, 20x16x16 in (60YP89)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., SS (12896)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 12 oz., Cast Iron (10185)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, SS, 2mg, Leaf (80480CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Stainless Steel (12898)
- OHAUS AC Adapter, ABS Plastic, Universal (46001802)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories