Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 2g, Polished
Mfr # 82648CA
Zoro # G5651667
product price: $71.85
/ea
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Includes Case, Glove
- Material Stainless Steel
- Number of Pieces 1
- Compliance ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 82648CA
- Zoro # G5651667
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.248 in |
Overall Height | 0.522 in |
Details
Measurement Type | Metric |
Item | Calibration Weight Kit |
Includes | Case, Glove |
Material | Stainless Steel |
Number of Pieces | 1 |
Compliance | ASTM |
Nominal Mass | 2 g |
Calibration Weight Class | 2 |
Finish | polished |
Weight Style | Cylinder |
Calibration Certificate | Statement of Accuracy |
Calibration Weight Compliance Agency | ASTM |
Item - Calibration Weights | Calibration Weight |
Calibration Tolerance | 0.054 mg |
Calibration Weight Material | Stainless Steel |
Class | 2 |
Calibration Weight Style | Cylinder |
Description
Calibration Weight, Nominal Mass 2 g, Calibration Weight Class 2, Calibration Certificate Statement of Accuracy, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.522 in, Overall Length 0.248 in, Calibration Tolerance 0.054 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Trauma Medical Shears, 7.25" Titanium (CYZR-0055)
- PARTNERS BRAND 18" x 30" Flat Poly Bags, 4 mil, Clear, PK 250 (PB1265)
- BSC PREFERRED 23 5/8 x 8-3/8 x 4'' Blue Plastic Shelf Bin Boxes, 6PK (S-14627BLU)
- BROTHER Label Tape, 1/2", Black/White (BRTTZE231)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 100g, Polished (82641CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1kg, Stainless Steel (12744)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 lb. Nominal Mass (12844TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Satin (12897TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, Metric, 2000g-1mg (12534)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 50mg, Polished (80474CA)
- OAKTON Calibration kit (35635-20)
- Rice Lake Weighing Systems Shipping & Packing Scales