Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 20g, Polished
Mfr # 82644NV
Zoro # G5583164
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Calibration Weight Compliance Agency ASTM
- Finish polished
- Calibration Weight Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 82644NV
- Zoro # G5583164
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.62 in |
Overall Height | 0.814 in |
Details
Material | Stainless Steel |
Number of Pieces | 1 |
Calibration Weight Compliance Agency | ASTM |
Finish | polished |
Calibration Weight Material | Stainless Steel |
Includes | Case, Glove |
Measurement Type | Metric |
Item - Calibration Weights | Calibration Weight |
Item | Calibration Weight Kit |
Calibration Tolerance | 0.1 mg |
Calibration Certificate | NVLAP - Accredited |
Class | 2 |
Calibration Weight Style | Cylinder |
Weight Style | Cylinder |
Compliance | ASTM |
Calibration Weight Class | 2 |
Nominal Mass | 20 g |
Description
Calibration Weight, Nominal Mass 20 g, Calibration Weight Class 2, Calibration Certificate NVLAP - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.814 in, Overall Length 0.62 in, Calibration Tolerance 0.1 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Trifold Brochure Holder w/ Business Card Pocket. Inside Dimension: 4.125W (252922)
- ALLIANCE Rubber Band, 7 In., Black, PK175 (ALL02004)
- LEARNING RESOURCES Measuring Worms, 72 Pieces (0176)
- SHARPIE Silver Medium Tip Paint Marker (1875050)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 oz., Stainless Steel (12902)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2g, Cylinder (12501TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 50mg, Polished (80474CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 1lb, Slotted (12842)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 x 5 lb., Painted (10160)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, 200g, SS (82640CA)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories