Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 20g, Polished
Mfr # 82644CA
Zoro # G5811181
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Overall Length 0.62 in
- Calibration Weight Compliance Agency ASTM
- Overall Height 0.814 in
- Includes Case, Glove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 82644CA
- Zoro # G5811181
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.62 in |
Overall Height | 0.814 in |
Details
Item - Calibration Weights | Calibration Weight |
Item | Calibration Weight Kit |
Number of Pieces | 1 |
Calibration Weight Compliance Agency | ASTM |
Includes | Case, Glove |
Compliance | ASTM |
Calibration Weight Style | Cylinder |
Class | 2 |
Calibration Certificate | Statement of Accuracy |
Calibration Tolerance | 0.1 mg |
Finish | polished |
Nominal Mass | 20 g |
Weight Style | Cylinder |
Material | Stainless Steel |
Calibration Weight Material | Stainless Steel |
Calibration Weight Class | 2 |
Measurement Type | Metric |
Description
Calibration Weight, Nominal Mass 20 g, Calibration Weight Class 2, Calibration Certificate Statement of Accuracy, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.814 in, Overall Length 0.62 in, Calibration Tolerance 0.1 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 12 x 15'' - 2 Mil Green Reclosable Poly Bags, 1000PK (S-13428G)
- FROGGY'S FOG 2 oz. SWAMPY MARSH - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-SWAM)
- SWINGLINE Rubber Finger Tips, Size 12, M/L, PK12 (SWI54032)
- SMEAD Smead Top Opening PressGuard Report Cover, Prong Fastener, 11 x 17, Red (81778)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 100g, Cylinder (12507TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, Metric, 2000g-1mg (12534)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 oz., Stainless Steel (12902)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, 3 In. H, 3 In. L, 3 In. W (108518)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Painted (12876)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- KERN Set Personal scale consisting of (MFB 150K100S05)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories