Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 200mg, Polished
Mfr # 80472CA
Zoro # G5713705
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance ASTM
- Calibration Weight Material Stainless Steel
- Number of Pieces 1
- Calibration Tolerance 0.025 mg
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 80472CA
- Zoro # G5713705
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.14 in |
Overall Length | 0.255 in |
Overall Width | 0.192 in |
Details
Compliance | ASTM |
Calibration Weight Material | Stainless Steel |
Item - Calibration Weights | Calibration Weight |
Number of Pieces | 1 |
Calibration Tolerance | 0.025 mg |
Measurement Type | Metric |
Calibration Certificate | Statement of Accuracy |
Finish | polished |
Calibration Weight Style | Leaf |
Calibration Weight Class | 2 |
Material | Stainless Steel |
Class | 2 |
Item | Calibration Weight Set |
Nominal Mass | 200 mg |
Includes | Vial |
Weight Style | Leaf |
Calibration Weight Compliance Agency | ASTM |
Description
Calibration Weight, Nominal Mass 200 mg, Calibration Weight Class 2, Calibration Certificate Statement of Accuracy, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Vial, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.14 in, Overall Length 0.255 in, Overall Width 0.192 in, Calibration Tolerance 0.025 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Round Ring View Binder, 1.5", Black (05725)
- ZORO SELECT Corrugated Boxes, 30" x 24" x 12", Kraft, 15/Bundle (493U49)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-40)
- UNIVERSAL Business Envelope, #10, Commercial Flap, Security Tint, Gummed Closure, 4.13 x 9.5, White, 500PK (UNV35215)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 100g, Cylinder (12507TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Painted (12828)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10mg, Polished (80477CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 8 oz., Stainless Steel (12900)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 2mg, Polished (80504CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- OHAUS Calibration Weight Set, 1 to 500g, 13Piecs (80850114)
- Rice Lake Weighing Systems Shipping & Packing Scales