Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 200g, Polished
Mfr # 82640MV
Zoro # G5583557
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Compliance Agency ASTM
- Material Stainless Steel
- Nominal Mass 200 g
- Overall Height 1.886 in
- Calibration Weight Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 82640MV
- Zoro # G5583557
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 1.886 in |
Overall Length | 1.24 in |
Details
Item | Calibration Weight |
Calibration Weight Compliance Agency | ASTM |
Material | Stainless Steel |
Nominal Mass | 200 g |
Calibration Weight Material | Stainless Steel |
Calibration Tolerance | 1 mg |
Measurement Type | Metric |
Item - Calibration Weights | Calibration Weight |
Weight Style | Cylinder |
Class | 2 |
Includes | Case, Glove |
Finish | polished |
Number of Pieces | 1 |
Calibration Weight Style | Cylinder |
Calibration Certificate | Non-Accredited |
Compliance | ASTM |
Calibration Weight Class | 2 |
Description
Calibration Weight, Nominal Mass 200 g, Calibration Weight Class 2, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 1.886 in, Overall Length 1.24 in, Calibration Tolerance 1 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORTCUTS Krylon Short Cuts Sun Yellow Paint Pen Interior 734.4 g/L 0.33 oz (SCP-906)
- SHURTAPE Carton Tape, Clear, 48mmx50m, PK36 (HP 400)
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity (RC31P3)
- ILC Replacement For PREMIUM POWER, CF362X (CF362X)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- RICE LAKE WEIGHING SYSTEMS Secondary Remote Display, 3" L, 6" W (174784)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, 200g, SS (82640CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., SS (12896)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 1 lb., Painted (10156)
- HEATHROW SCIENTIFIC Weigh Boat, Square Medium, White, PK500 (HS1420B)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories