Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 200g, Polished
Mfr # 12948NV
Zoro # G7352396
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance ASTM
- Calibration Weight Style Cylinder
- Overall Height 1.629 in
- Calibration Certificate NVLAP - Accredited
- Calibration Tolerance 0.5 mg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12948NV
- Zoro # G7352396
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 1.629 in |
Overall Length | 1.172 in |
Details
Compliance | ASTM |
Calibration Weight Style | Cylinder |
Item | Calibration Weight Kit |
Calibration Certificate | NVLAP - Accredited |
Calibration Tolerance | 0.5 mg |
Class | 1 |
Calibration Weight Material | Stainless Steel |
Calibration Weight Class | 1 |
Includes | Case, Glove |
Number of Pieces | 1 |
Nominal Mass | 200 g |
Weight Style | Cylinder |
Measurement Type | Metric |
Material | Stainless Steel |
Finish | polished |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Compliance Agency | ASTM |
Description
Calibration Weight, Nominal Mass 200 g, Calibration Weight Class 1, Calibration Certificate NVLAP - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 1.629 in, Overall Length 1.172 in, Calibration Tolerance 0.5 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABOVE ALL CO Full Size Moving Blanket, 72" X 80", medium weight, 2 color (FFMB)
- VICTOR Tidy Tower, White (W5500)
- SEALER SALES Horizontal Continuous Band Sealer with Tilt Head, Right Feed, Dry Ink Coding (FRM-1120C)
- GBC Film for Pinnacle 27, 25" x 500 ft. (3125311EZ)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., SS (12896)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 100g, Cylinder (12507TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Stainless Steel (12897)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 x 0.5 lb., Painted (10154)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, For Use With IPC Dietary Scal (75473)
- UWE Counting Indicator, Remote Scale Capable, 100 PLU's, Bi-Directional RS232, Full Numeric Keypad (PSCII Indicator)
- Rice Lake Weighing Systems Shipping & Packing Scales