Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 1kg to 100g
Mfr # 45979TR
Zoro # G6743362
product price: $1,889.99
/ea
Free Shipping & Returns
$1,889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case, Glove, Tweezer
- Calibration Weight Compliance Agency ASTM
- Material Stainless Steel
- Compliance ASTM
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 45979TR
- Zoro # G6743362
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Includes | Case, Glove, Tweezer |
Calibration Weight Compliance Agency | ASTM |
Material | Stainless Steel |
Compliance | ASTM |
Item - Calibration Weights | Calibration Weight Kit |
Measurement Type | Metric |
Weight Style | Cylinder |
Item | Calibration Weight Kit |
Finish | polished |
Nominal Mass | 1kg to 100g |
Calibration Weight Style | Cylinder |
Calibration Weight Material | Stainless Steel |
Calibration Weight Class | 4 |
Calibration Certificate | Traceable - Accredited |
Class | 4 |
Description
Calibration Weight Kit, Nominal Mass 1kg to 100g, Calibration Weight Class 4, Calibration Certificate Traceable - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Tweezer, Finish Polished, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Clips, Paper, Nonskid, Jumbo, PK10 (53366)
- DEFLECTO Brochure Holder, 6x3x7, Clear (74901)
- BUSINESS SOURCE Standard Book Rings 1.5" Diameter, PK100 (01438)
- TOPS Folder, Record, Employee, 20Pk (TOP3287)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Painted (12828)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Painted (12823)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, 3 In. H, 3 In. L, 3 In. W (108518)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 oz., Stainless Steel (12902)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Painted (12874)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- PINNACLE Ramp, 48 in. L x 60 in. W x 6 in. H (101012-55R)
- Rice Lake Weighing Systems Shipping & Packing Scales