Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 1kg to 100g
Mfr # 45979CA
Zoro # G5591257
product price: $1,670.99
/ea
Free Shipping & Returns
$1,670.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Calibration Weight Class 4
- Calibration Weight Style Cylinder
- Nominal Mass 1kg to 100g
- Calibration Weight Material Stainless Steel
- Weight Style Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 45979CA
- Zoro # G5591257
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Calibration Weight Class | 4 |
Calibration Weight Style | Cylinder |
Nominal Mass | 1kg to 100g |
Calibration Weight Material | Stainless Steel |
Item - Calibration Weights | Calibration Weight Kit |
Weight Style | Cylinder |
Number of Pieces | 5 |
Compliance | ASTM |
Includes | Case, Glove, Lifter, Tweezer |
Calibration Weight Compliance Agency | ASTM |
Material | Stainless Steel |
Calibration Certificate | Statement of Accuracy |
Measurement Type | Metric |
Finish | polished |
Class | 4 |
Item | Calibration Weight Kit |
Description
Calibration Weight Kit, Nominal Mass 1kg to 100g, Calibration Weight Class 4, Calibration Certificate Statement of Accuracy, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Lifter, Tweezer, Number of Pieces 5, Finish Polished, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO Puppet Buddies, Elephant (PC004611)
- SOLAR GROUP Solar Group Inc Green Elite Premium Steel Mailbox E11G (E11G)
- LEARNING RESOURCES Pretend And Play® Healthy Food Set (5340)
- QUARTET 36"x60" Melamine Whiteboard (S535B)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 5lb, Slotted (12852)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10g, Polished (82645CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Painted (12874)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, Metric, 2000g-1mg (12534)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, 3 In. H, 3 In. L, 3 In. W (108518)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 50g, Cylinder (12527)
- Rice Lake Weighing Systems Shipping & Packing Scales