Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 1kg to 100g
Mfr # 45977NV
Zoro # G6862064
product price: $2,164.99
/ea
Free Shipping & Returns
$2,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Material Stainless Steel
- Calibration Weight Style Cylinder
- Includes Case, Glove, Tweezer
- Weight Style Cylinder
- Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 45977NV
- Zoro # G6862064
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Calibration Weight Material | Stainless Steel |
Calibration Weight Style | Cylinder |
Includes | Case, Glove, Tweezer |
Weight Style | Cylinder |
Class | 2 |
Calibration Weight Compliance Agency | ASTM |
Item | Calibration Weight Kit |
Compliance | ASTM |
Calibration Certificate | NVLAP - Accredited |
Finish | polished |
Item - Calibration Weights | Calibration Weight Kit |
Number of Pieces | 5 |
Nominal Mass | 1kg to 100g |
Material | Stainless Steel |
Calibration Weight Class | 2 |
Measurement Type | Metric |
Description
Calibration Weight Kit, Nominal Mass 1kg to 100g, Calibration Weight Class 2, Calibration Certificate NVLAP - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Tweezer, Number of Pieces 5, Finish Polished, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K629)
- ZORO SELECT Double Wall Corrugated Boxes, 30" x 17" x 17", Kraft, 5/Bundle (55VJ23)
- ADAM EQUIPMENT Digital Floor Scale 300 lb./150kg Capacity (GFK 300AM)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Yellow (WL-075-25-YL)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Stainless Steel (12898)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10g, Polished (82645CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 8 oz., Stainless Steel (12900)
- RICE LAKE WEIGHING SYSTEMS Secondary Remote Display, 3" L, 6" W (174784)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories