Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 1kg to 100g
Mfr # 45977MV
Zoro # G6921573
product price: $2,173.99
/ea
Free Shipping & Returns
$2,173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Class 2
- Nominal Mass 1kg to 100g
- Calibration Certificate Non-Accredited
- Finish polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 45977MV
- Zoro # G6921573
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Number of Pieces | 5 |
Class | 2 |
Nominal Mass | 1kg to 100g |
Calibration Certificate | Non-Accredited |
Finish | polished |
Item | Calibration Weight Kit |
Calibration Weight Material | Stainless Steel |
Includes | Case, Glove, Tweezer |
Compliance | ASTM |
Measurement Type | Metric |
Calibration Weight Class | 2 |
Item - Calibration Weights | Calibration Weight Kit |
Material | Stainless Steel |
Weight Style | Cylinder |
Calibration Weight Compliance Agency | ASTM |
Calibration Weight Style | Cylinder |
Description
Calibration Weight Kit, Nominal Mass 1kg to 100g, Calibration Weight Class 2, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Tweezer, Number of Pieces 5, Finish Polished, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMACO Air Dry Clay, Terra Cotta, 25 lbs. (46319S)
- GEC Global Industrial Packing List Envelopes, 12inL x 9-1/2inW, Clear, 1000/Pack (FD-1C-5344NP)
- AVERY DENNISON Divider, Index Maker, 5Tb, PK5 (11449)
- DIXON TICONDEROGA China Marker, Black Color Family, 12 PK (DIX00077)
- RICE LAKE WEIGHING SYSTEMS Secondary Remote Display, 3" L, 6" W (174784)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Stainless Steel (12899)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 50g-1g, SS, Polish (12150CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 8 oz., Stainless Steel (12900)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Stainless Steel (12897)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories