Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 1kg to 100g
Mfr # 45976NV
Zoro # G7064994
product price: $2,509.99
/ea
Free Shipping & Returns
$2,509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate NVLAP - Accredited
- Finish polished
- Measurement Type Metric
- Material Stainless Steel
- Calibration Weight Compliance Agency ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 45976NV
- Zoro # G7064994
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Calibration Certificate | NVLAP - Accredited |
Finish | polished |
Measurement Type | Metric |
Item - Calibration Weights | Calibration Weight Kit |
Material | Stainless Steel |
Item | Calibration Weight Kit |
Calibration Weight Compliance Agency | ASTM |
Calibration Weight Material | Stainless Steel |
Class | 1 |
Calibration Weight Style | Cylinder |
Number of Pieces | 5 |
Nominal Mass | 1kg to 100g |
Compliance | ASTM |
Includes | Case, Glove, Tweezer |
Weight Style | Cylinder |
Calibration Weight Class | 1 |
Description
Calibration Weight Kit, Nominal Mass 1kg to 100g, Calibration Weight Class 1, Calibration Certificate NVLAP - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Tweezer, Number of Pieces 5, Finish Polished, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 11 1/8 x 8-3/4 x 2 5/16'' White Literature Mailers, 50PK (S-161)
- MISTY Chalkboard/Whiteboard Cleaner, 20 oz, PK12 (1001403)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 5" x 3", 4 mil, Clear, Pk1000 (5CNL2)
- WESTCOTT Paper Trimmers, 15" Heavy Duty Guillotine Trimmer, 30 Sheets (16874)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Satin (12896TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 x 0.5 lb., Painted (10154)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1kg, Stainless Steel (12744)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 5lb, Slotted (12852)
- RICE LAKE WEIGHING SYSTEMS Rechargeable Battery, 4 In. L, 3 In. W (108516)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 1g, Polished (82649CA)
- OHAUS Calibration Weight, 5g, Stainless Steel (80850120)
- Rice Lake Weighing Systems Shipping & Packing Scales