Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 1kg to 100g
Mfr # 45976MV
Zoro # G6642754
product price: $2,279.99
/ea
Free Shipping & Returns
$2,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Compliance ASTM
- Weight Style Cylinder
- Calibration Weight Class 1
- Calibration Weight Compliance Agency ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 45976MV
- Zoro # G6642754
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Number of Pieces | 5 |
Compliance | ASTM |
Weight Style | Cylinder |
Calibration Weight Class | 1 |
Calibration Weight Compliance Agency | ASTM |
Calibration Certificate | Non-Accredited |
Calibration Weight Style | Cylinder |
Finish | polished |
Material | Stainless Steel |
Item | Calibration Weight Kit |
Includes | Case, Glove, Tweezer |
Item - Calibration Weights | Calibration Weight Kit |
Calibration Weight Material | Stainless Steel |
Class | 1 |
Nominal Mass | 1kg to 100g |
Measurement Type | Metric |
Description
Calibration Weight Kit, Nominal Mass 1kg to 100g, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Tweezer, Number of Pieces 5, Finish Polished, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Laser Printable Poly Lbl Blanks 0.25 in H x 0.3 in W White 12/PK (LAT-1-747-10)
- SAUNDERS Recycled Plastic Clipboard, 0.5in. Clip Capacity, Holds 8.5 x 11 Sheets, Cobalt (21582)
- ACCO Compressors File Fastener Prong, PK100 (A7070014H)
- CANON GPR30 Magenta Toner Cartridge 38K YLD (2797B003)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 5lb, Slotted (12852TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Satin (12897TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg, Stainless Steel (12569TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 1 lb., Painted (10156)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Painted (12876)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5kg, Painted (12786)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- Rice Lake Weighing Systems Shipping & Packing Scales