Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 1kg to 100g
Mfr # 45976CA
Zoro # G5700292
product price: $2,107.99
/ea
Free Shipping & Returns
$2,107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Style Cylinder
- Nominal Mass 1kg to 100g
- Calibration Weight Class 1
- Number of Pieces 5
- Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 45976CA
- Zoro # G5700292
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Weight Style | Cylinder |
Nominal Mass | 1kg to 100g |
Calibration Weight Class | 1 |
Number of Pieces | 5 |
Class | 1 |
Compliance | ASTM |
Item | Calibration Weight Kit |
Calibration Certificate | Statement of Accuracy |
Calibration Weight Style | Cylinder |
Calibration Weight Material | Stainless Steel |
Calibration Weight Compliance Agency | ASTM |
Includes | Case, Glove, Tweezer |
Item - Calibration Weights | Calibration Weight Kit |
Material | Stainless Steel |
Finish | polished |
Measurement Type | Metric |
Description
Calibration Weight Kit, Nominal Mass 1kg to 100g, Calibration Weight Class 1, Calibration Certificate Statement of Accuracy, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Tweezer, Number of Pieces 5, Finish Polished, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Desk Organizer, Letter, 6 Compartment, Blk (1AYE9)
- TAPE LOGIC Tape Logic® Labels, "Quarantine", 2" x 3", Fluorescent Red, 500/Roll (DL1138)
- POST-IT Sticky Notes, 3x3 In., Capetown, PK14 (654-14AN)
- EDUCATIONAL INSIGHTS Artie 3000™ The Coding Robot (1125)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 0.5 lb., Painted (10152)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 8 oz., Stainless Steel (12900)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1kg, Satin (12744TR)
- RICE LAKE WEIGHING SYSTEMS Rechargeable Battery, 4 In. L, 3 In. W (108516)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Stainless Steel (12899)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10g, Polished (82645CA)
- KERN Set Personal scale consisting of (MFB 150K100S05)
- Rice Lake Weighing Systems Shipping & Packing Scales