Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 10mg, Polished
Mfr # 80477MV
Zoro # G5559172
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 2
- Finish polished
- Calibration Weight Class 2
- Overall Length 0.212 in
- Calibration Weight Style Leaf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 80477MV
- Zoro # G5559172
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.212 in |
Overall Width | 0.18 in |
Overall Height | 0.08 in |
Details
Class | 2 |
Finish | polished |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Class | 2 |
Calibration Weight Style | Leaf |
Measurement Type | Metric |
Item | Calibration Weight |
Weight Style | Leaf |
Includes | Vial |
Nominal Mass | 10 mg |
Calibration Certificate | Non-Accredited |
Compliance | ASTM |
Calibration Weight Material | Stainless Steel |
Material | Stainless Steel |
Calibration Tolerance | 0.014 mg |
Calibration Weight Compliance Agency | ASTM |
Number of Pieces | 1 |
Description
Calibration Weight, Nominal Mass 10 mg, Calibration Weight Class 2, Calibration Certificate Non-Accredited, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Vial, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.08 in, Overall Length 0.212 in, Overall Width 0.18 in, Calibration Tolerance 0.014 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 36" x 18" x 18", Kraft, 10/Bundle (55VM46)
- GHENT 48-1/2"x72-1/2" Magnetic Porcelain Whiteboard (GM1-46-MS)
- MAVALUS Measurement Tape, PK6 (MAV10016)
- MOORECO 48"x144" Magnetic Porcelain Whiteboard, Gloss (202AM)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Stainless Steel (12897)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Painted (12823)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 12 oz., Cast Iron (10185)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 1 lb., Painted (10168)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Painted (12828)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 1 lb., Painted (10156)
- LABEXACT Moisture Analyzer Pad, 3-1/2 in. L, PK200 (45FG79)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories