Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 10mg, Polished
Mfr # 80477CA
Zoro # G5554902
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Class 2
- Includes Vial
- Calibration Certificate Statement of Accuracy
- Overall Width 0.18 in
- Nominal Mass 10 mg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 80477CA
- Zoro # G5554902
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.18 in |
Overall Length | 0.212 in |
Overall Height | 0.08 in |
Details
Calibration Weight Class | 2 |
Item - Calibration Weights | Calibration Weight |
Includes | Vial |
Calibration Certificate | Statement of Accuracy |
Nominal Mass | 10 mg |
Item | Calibration Weight Set |
Finish | polished |
Calibration Weight Compliance Agency | ASTM |
Calibration Weight Style | Leaf |
Measurement Type | Metric |
Calibration Tolerance | 0.014 mg |
Compliance | ASTM |
Number of Pieces | 1 |
Weight Style | Leaf |
Class | 2 |
Material | Stainless Steel |
Calibration Weight Material | Stainless Steel |
Description
Calibration Weight, Nominal Mass 10 mg, Calibration Weight Class 2, Calibration Certificate Statement of Accuracy, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Vial, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.08 in, Overall Length 0.212 in, Overall Width 0.18 in, Calibration Tolerance 0.014 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Black Toner Cartridge 16K YLD (24B6186)
- HP HP 414A, (W2023A) Magenta Original LaserJet Toner Cartridge (W2023A)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 8", Kraft, 25/Bundle (55VH79)
- CRAYOLA Washable Paint, Green, Gallon (5421285044)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 12 oz., Cast Iron (10185)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 0.5 lb., Painted (10152)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 lb. Nominal Mass (12844TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 7 oz., Cast Aluminium (10188)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Satin (12896TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 5lb, Slotted (12852TR)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories