Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 10g, Polished
Mfr # 82645NV
Zoro # G5511712
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate NVLAP - Accredited
- Overall Length 0.43 in
- Compliance ASTM
- Measurement Type Metric
- Includes Case, Glove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 82645NV
- Zoro # G5511712
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.43 in |
Overall Height | 0.842 in |
Details
Calibration Certificate | NVLAP - Accredited |
Item | Calibration Weight Kit |
Compliance | ASTM |
Measurement Type | Metric |
Includes | Case, Glove |
Item - Calibration Weights | Calibration Weight |
Class | 2 |
Weight Style | Cylinder |
Calibration Weight Style | Cylinder |
Calibration Weight Compliance Agency | ASTM |
Calibration Weight Class | 2 |
Material | Stainless Steel |
Nominal Mass | 10 g |
Calibration Weight Material | Stainless Steel |
Calibration Tolerance | 0.074 mg |
Finish | polished |
Number of Pieces | 1 |
Description
Calibration Weight, Nominal Mass 10 g, Calibration Weight Class 2, Calibration Certificate NVLAP - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.842 in, Overall Length 0.43 in, Calibration Tolerance 0.074 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Steel Strapping Seals, Open/Snap On Regular Duty, 3/4", Silver, 5000/Case (SS34OPEN)
- RICOH Type 1130D Black Toner Cartridge 9K YLD (888215)
- LEXMARK Black Toner Cartridge 1.5K YLD (C3210K0)
- C-LINE PRODUCTS Report Cover, Binding Bar, Red, PK50 (32554)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 12 oz., Cast Iron (10185)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, For Use With IPC Dietary Scal (75473)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10g, Polished (82645CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 lb. Nominal Mass (12844TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2g, Cylinder (12501TR)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Lrg, Anti-static, Wht, PK500 (HS1420CC)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories