Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 10g, Polished
Mfr # 82645MV
Zoro # G5575701
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance ASTM
- Includes Case, Glove
- Calibration Weight Style Cylinder
- Weight Style Cylinder
- Calibration Weight Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 82645MV
- Zoro # G5575701
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.842 in |
Overall Length | 0.43 in |
Details
Compliance | ASTM |
Includes | Case, Glove |
Calibration Weight Style | Cylinder |
Weight Style | Cylinder |
Calibration Weight Class | 2 |
Number of Pieces | 1 |
Finish | polished |
Calibration Tolerance | 0.074 mg |
Calibration Weight Material | Stainless Steel |
Item - Calibration Weights | Calibration Weight |
Measurement Type | Metric |
Item | Calibration Weight |
Calibration Weight Compliance Agency | ASTM |
Nominal Mass | 10 g |
Calibration Certificate | Non-Accredited |
Material | Stainless Steel |
Class | 2 |
Description
Calibration Weight, Nominal Mass 10 g, Calibration Weight Class 2, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.842 in, Overall Length 0.43 in, Calibration Tolerance 0.074 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 22" x 18" x 16", Kraft, 10/Bundle (55VM37)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Red, PK10, Type: Top Tab (UNV10280)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 1 3/4" x 1/2", Fluorescent Green, 8000/Case (LL170GN)
- ZORO SELECT Mailer Envelope, Kraft, 7-1/4 in. W, PK100 (ELSS1)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 5g, Cylinder (12503)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Painted (12876)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 2 lb., Painted (10158)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 5lb, Slotted (12852TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10mg, Polished (80477CA)
- GLOBAL INDUSTRIAL Ramp For 4'x4' NTEP Pallet Scale, 40Lx48Wx4-3/16H, 10,000 lb Capacity (412229)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories