Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 100g, Polished
Mfr # 82641CA
Zoro # G5809377
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Calibration Tolerance 0.5 mg
- Overall Length 0.995 in
- Finish polished
- Calibration Certificate Statement of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 82641CA
- Zoro # G5809377
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.995 in |
Overall Height | 1.308 in |
Details
Measurement Type | Metric |
Calibration Tolerance | 0.5 mg |
Finish | polished |
Calibration Certificate | Statement of Accuracy |
Class | 2 |
Weight Style | Cylinder |
Item | Calibration Weight Kit |
Calibration Weight Style | Cylinder |
Nominal Mass | 100 g |
Item - Calibration Weights | Calibration Weight |
Number of Pieces | 1 |
Calibration Weight Compliance Agency | ASTM |
Compliance | ASTM |
Calibration Weight Class | 2 |
Material | Stainless Steel |
Calibration Weight Material | Stainless Steel |
Includes | Case, Glove |
Description
Calibration Weight, Nominal Mass 100 g, Calibration Weight Class 2, Calibration Certificate Statement of Accuracy, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 1.308 in, Overall Length 0.995 in, Calibration Tolerance 0.5 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Replacement Foam Set for 1660 (1661)
- UNI-BALL Pen, Powertank Rt, Bp, Med, Be, PK12 (UBC42071)
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 36 x 36, White (2902U00-01)
- ZORO SELECT 14" x 2150 ft. Poly Tubing, 2 mil, Clear (5CRC2)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 7 oz., Cast Aluminium (10188)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, SS, 2mg, Leaf (80480CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Stainless Steel (12899)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 5lb, Slotted (12852TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Stainless Steel (12898)
- WEGMANN AUTOMOTIVE 2.0 oz. Coated Mag Weight (Box of 25) (AW200N)
- Rice Lake Weighing Systems Shipping & Packing Scales