Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 100g-1g, SS, Polish
Mfr # 11913MV
Zoro # G7015976
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Style Cylinder
- Number of Pieces 9
- Compliance ASTM
- Finish polished
- Nominal Mass 100g to 1g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 11913MV
- Zoro # G7015976
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Calibration Weight Style | Cylinder |
Number of Pieces | 9 |
Compliance | ASTM |
Item - Calibration Weights | Calibration Weight Kit |
Finish | polished |
Nominal Mass | 100g to 1g |
Calibration Weight Class | 2 |
Material | Stainless Steel |
Weight Style | Cylinder |
Calibration Certificate | Non-Accredited |
Measurement Type | Metric |
Calibration Weight Compliance Agency | ASTM |
Calibration Weight Material | Stainless Steel |
Class | 2 |
Item | Calibration Weight Kit |
Includes | Case, Glove, Tweezer |
Description
Calibration Weight Kit, Nominal Mass 100g to 1g, Calibration Weight Class 2, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Tweezer, Number of Pieces 9, Finish Polished, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Replacement Lens, 17 in. H, 22 in. W (72986)
- GENERAL Paper Bags, 35 lbs Cap., #10, 6.31"w x 4.19"d x 13.38"h, Kraft, PK500 (18410)
- MASTERVISION Magnetic Glass Dry-Erase Board, 36" X 48" (GL080107)
- WESTCOTT Titanium Bonded Scissors, 8" Bent (13731)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Painted (12876)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, For Use With IPC Dietary Scal (75473)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 1 lb., Painted (10168)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 2 lb., Painted (10158)
- RICE LAKE WEIGHING SYSTEMS Rechargeable Battery, 4 In. L, 3 In. W (108516)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 250 lb., Painted (12892TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 x 5 lb., Painted (10160)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories