Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 100g-1g, SS, Polish
Mfr # 11913CA
Zoro # G5799911
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Case, Glove, Tweezer
- Number of Pieces 9
- Measurement Type Metric
- Finish polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 11913CA
- Zoro # G5799911
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Material | Stainless Steel |
Includes | Case, Glove, Tweezer |
Number of Pieces | 9 |
Measurement Type | Metric |
Finish | polished |
Calibration Certificate | Statement of Accuracy |
Calibration Weight Compliance Agency | ASTM |
Item | Calibration Weight Kit |
Calibration Weight Class | 2 |
Compliance | ASTM |
Weight Style | Cylinder |
Calibration Weight Material | Stainless Steel |
Item - Calibration Weights | Calibration Weight Kit |
Calibration Weight Style | Cylinder |
Nominal Mass | 100g to 1g |
Class | 2 |
Description
Calibration Weight Kit, Nominal Mass 100g to 1g, Calibration Weight Class 2, Calibration Certificate Statement of Accuracy, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Tweezer, Number of Pieces 9, Finish Polished, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Pencil, Color, Ast, PK100 (68-8100)
- MASTER MAGNETICS Magnetic Plastic Clips, Red, PK2 (7520)
- TOY TIME Toy Time Ride On Car | No Batteries, Gears or Pedals for Boys and Girls | 3 years and Up (Blue) (904714JJG)
- SMEAD Hanging Folder Fast Tab 8-1/2 x 11", Green, PK25, Expanded Width: 2" (64259)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5kg, Painted (12786)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 7 oz., Cast Aluminium (10188)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 50mg, Polished (80474CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg, Stainless Steel (12569TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Painted (12828)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 2 lb., Painted (10158)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- Rice Lake Weighing Systems Shipping & Packing Scales