Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 1000g, Polished
Mfr # 12971NV
Zoro # G5735502
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 1
- Calibration Weight Material Stainless Steel
- Includes Case, Glove
- Weight Style Cylinder
- Overall Height 2.685 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12971NV
- Zoro # G5735502
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 2.685 in |
Overall Length | 1.985 in |
Details
Class | 1 |
Calibration Weight Material | Stainless Steel |
Includes | Case, Glove |
Weight Style | Cylinder |
Calibration Weight Compliance Agency | ASTM |
Measurement Type | Metric |
Material | Stainless Steel |
Calibration Tolerance | 2.5 mg |
Finish | polished |
Item | Calibration Weight Kit |
Nominal Mass | 1,000 g |
Number of Pieces | 1 |
Calibration Certificate | NVLAP - Accredited |
Calibration Weight Style | Cylinder |
Compliance | ASTM |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Class | 1 |
Description
Calibration Weight, Nominal Mass 1,000 g, Calibration Weight Class 1, Calibration Certificate NVLAP - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 2.685 in, Overall Length 1.985 in, Calibration Tolerance 2.5 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Guides Flat Metal (1-31), Gray/Green, PK31 (50369)
- SPOTNAILS 16Ga 716 Crown X 716 Leg Composite Staples, 5040PK (S16/11-11)
- INTERTAPE 500 CLR 72MMX100M IPG-IPG 24 (N8218)
- ZORO SELECT Shipping Box, 24x16x12-6 in (55NN17)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 250 lb., Painted (12892TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb, Stainless Steel (12674TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 oz., Stainless Steel (12902)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 50g, Cylinder (12527)
- RICE LAKE WEIGHING SYSTEMS Secondary Remote Display, 3" L, 6" W (174784)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 1g, Polished (82649CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Stainless Steel (12899)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories