Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Kit, SS, 5g, Screw Knob
Mfr # 82646CA
Zoro # G5544043
product price: $68.35
/ea
$68.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Class 2
- Calibration Weight Material Stainless Steel
- Compliance ASTM
- Material Stainless Steel
- Calibration Weight Compliance Agency ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 82646CA
- Zoro # G5544043
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.573 in |
Overall Length | 0.372 in |
Details
Calibration Weight Class | 2 |
Calibration Weight Material | Stainless Steel |
Compliance | ASTM |
Material | Stainless Steel |
Calibration Weight Compliance Agency | ASTM |
Measurement Type | Metric |
Item - Calibration Weights | Calibration Weight |
Finish | polished |
Weight Style | Cylinder |
Calibration Weight Style | Cylinder |
Calibration Certificate | Statement of Accuracy |
Number of Pieces | 1 |
Class | 2 |
Includes | Case, Glove |
Calibration Tolerance | 0.054 mg |
Nominal Mass | 5 g |
Item | Calibration Weight Kit |
Description
Calibration Weight, Nominal Mass 5 g, Calibration Weight Class 2, Calibration Certificate Statement of Accuracy, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.573 in, Overall Length 0.372 in, Calibration Tolerance 0.054 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 11 1/4" x 8 3/4" x 4", Kraft, 25/Bundle (55VG59)
- SHARPIE Yellow Mean StreakMarking Stick, Bullet Tip, 12 PK (85005)
- WESTERN PLASTICS Film Perf Cling 9x9 2200 (305)
- ZORO SELECT Foam Cord, 100 ft. L, 1/8" dia., Black (ZUSA287125-100)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- RICE LAKE WEIGHING SYSTEMS Mounting Plates Set, 2000 - 10,000 lb, PK2 (75819)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, SS, 2mg, Leaf (80480CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10mg, Polished (80477CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Stainless Steel (12897)
- RICE LAKE WEIGHING SYSTEMS Secondary Remote Display, 3" L, 6" W (174784)
- HEATHROW SCIENTIFIC Hexagon Weigh Boat, Smll, Wht, PK500 (HS14251A)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories