Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Kit, SS, 500g, ScrewKnob
Mfr # 82638NV
Zoro # G5741836
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Finish polished
- Overall Height 2.297 in
- Calibration Tolerance 2.5 mg
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 82638NV
- Zoro # G5741836
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 2.297 in |
Overall Length | 1.74 in |
Details
Measurement Type | Metric |
Finish | polished |
Calibration Tolerance | 2.5 mg |
Number of Pieces | 1 |
Includes | Case, Glove |
Nominal Mass | 500 g |
Calibration Weight Compliance Agency | ASTM |
Item | Calibration Weight Kit |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Class | 2 |
Calibration Weight Style | Cylinder |
Weight Style | Cylinder |
Compliance | ASTM |
Calibration Certificate | NVLAP - Accredited |
Calibration Weight Material | Stainless Steel |
Class | 2 |
Material | Stainless Steel |
Description
Calibration Weight, Nominal Mass 500 g, Calibration Weight Class 2, Calibration Certificate NVLAP - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 2.297 in, Overall Length 1.74 in, Calibration Tolerance 2.5 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE GBC Laminating Pouch, ID Size, PK100 (56005)
- DACASSO Walnut & Leather Business Card Holder (AG-8407)
- AVERY Folder, 2Pocket, W/Fastnr, Dbe 25PK (AVE47975)
- USAOPOLY JENGA - Scooby-Doo Edition (JA010-001)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Satin (12897TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb, Stainless Steel (12674TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 1 lb., Painted (10156)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, For Use With IPC Dietary Scal (75473)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- Rice Lake Weighing Systems Shipping & Packing Scales