Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Kit, SS, 2mg, Leaf
Mfr # 80480MV
Zoro # G5687997
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Material Stainless Steel
- Finish polished
- Overall Width 0.088 in
- Measurement Type Metric
- Calibration Weight Compliance Agency ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 80480MV
- Zoro # G5687997
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.088 in |
Overall Length | 0.09 in |
Overall Height | 0.045 in |
Details
Calibration Weight Material | Stainless Steel |
Finish | polished |
Measurement Type | Metric |
Calibration Weight Compliance Agency | ASTM |
Material | Stainless Steel |
Calibration Weight Style | Leaf |
Item - Calibration Weights | Calibration Weight |
Item | Calibration Weight |
Calibration Weight Class | 2 |
Class | 2 |
Compliance | ASTM |
Number of Pieces | 1 |
Calibration Tolerance | 0.014 mg |
Weight Style | Leaf |
Calibration Certificate | Non-Accredited |
Includes | Vial |
Nominal Mass | 2 mg |
Description
Calibration Weight, Nominal Mass 2 mg, Calibration Weight Class 2, Calibration Certificate Non-Accredited, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Vial, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.045 in, Overall Length 0.09 in, Overall Width 0.088 in, Calibration Tolerance 0.014 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Wall Mountable Medium Size Steel Multi-Purpose Suggestion Drop Box, PK2 (ADI631-02-BLU-2pk)
- ZORO SELECT Polypropylene Strapping, 1/2 In W (8DXA8)
- UST Pneumatic Combination Tool for 1/2 Steel Straps (UST 1335)
- PELICAN Replacement Foam Set for 1660 (1661)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 0.5 lb., Painted (10152)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb, Stainless Steel (12674TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg, Stainless Steel (12569TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Satin (12896TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Painted (12828)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- HEATHROW SCIENTIFIC Aluminum Microbalnce Weigh Pan, 25mm, PK20 (120627)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories