Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Kit, SS, 2mg, Leaf
Mfr # 80480CA
Zoro # G5723627
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Compliance Agency ASTM
- Calibration Certificate Statement of Accuracy
- Weight Style Leaf
- Class 2
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 80480CA
- Zoro # G5723627
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.088 in |
Overall Length | 0.09 in |
Overall Height | 0.045 in |
Details
Calibration Weight Compliance Agency | ASTM |
Calibration Certificate | Statement of Accuracy |
Item | Calibration Weight Kit |
Weight Style | Leaf |
Class | 2 |
Material | Stainless Steel |
Calibration Weight Material | Stainless Steel |
Includes | Vial |
Calibration Weight Class | 2 |
Calibration Tolerance | 0.014 mg |
Nominal Mass | 2 mg |
Number of Pieces | 1 |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Style | Leaf |
Compliance | ASTM |
Finish | polished |
Measurement Type | Metric |
Description
Calibration Weight, Nominal Mass 2 mg, Calibration Weight Class 2, Calibration Certificate Statement of Accuracy, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Vial, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.045 in, Overall Length 0.09 in, Overall Width 0.088 in, Calibration Tolerance 0.014 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Overpack Red Label, 6"x2-1/2", Pk50 (L370S)
- BUNN Bunn Regular Fast Flow Paper Filters, PK1000 (20122.0000)
- SHARPIE Professional Design Roller Ball Pen, Stick, Fine 0.5 mm, Red Ink, Black Barrel, PK12 PK (2093226)
- CLAUSS Shears, Bent, 8 In. L, Hot Forged Steel (10420C)
- RICE LAKE WEIGHING SYSTEMS Secondary Remote Display, 3" L, 6" W (174784)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 100g, Cylinder (12507TR)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, 3 In. H, 3 In. L, 3 In. W (108518)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Satin (12897TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Painted (12874)
- BRECKNELL PS2000 Mat kit w/hardware (816965007080)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories